Specifications
Dimensions
- Inlet Port Size1.25 in Dia Split Flange
- Outlet Port Size.750 in Dia Split Flange
Details
- Displacement29.2 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type.875 in Dia Straight Key
- Mounting Type2-Bolt SAE B Flange
- Port LocationSide Ports
- Port TypePlain
- SeriesL2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)