Motion
1040T HUB 1.5000 NON-STK 5/16 X 5/32 KW

FALK
1040T HUB 1.5000 NON-STK 5/16 X 5/32 KW

Grid Coupling Hub - 1040T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.5000 in Bore Diameter, 2 in Length Through Bore
MI ITEM #01175243
MFR #1040T HUB 1.5000 NON-STK 5/16 X 5/32 KW
Price$193.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T HUB 1.5000 NON-STK 5/16 X 5/32 KW

Grid Coupling Hub - 1040T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.5000 in Bore Diameter, 2 in Length Through Bore
MI ITEM #01175243
MFR #1040T HUB 1.5000 NON-STK 5/16 X 5/32 KW

Mfr description
1040T HUB 1.5000 NON-STK 5/16 X 5/32 KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.72/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Coupling Size
    1040
  • Coupling Size Code
    1040T
  • Hub Diameter  
    2-1/4 in
  • Keyway Size
    5/32 x 5/16 in
  • Length Through Bore  
    2 in
  • Outside Diameter
    2.2500 in
  • Overall Length
    4.0000 in
  • Weight
    1.67 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    3.49 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    2200 in
  • UPC_NO
    782934011269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)