Specifications
Dimensions
- Overall Depth309.9 mm
- Overall Dim Height Width Depth914.4 x 368.3 x 309.9 mm
- Overall Height914.4 mm
- Overall Width368.3 mm
Details
- Drive Supply Voltage460 V ac
- Enclosure RatingNEMA 1
- Enclosure TypeNEMA 1
- Horsepower Rating Normal Duty20 hp
- Input Frequency Rating60 Hz
- Mounting TypeWall Mount
- Number Of Analog Inputs3
- Number Of Analog Outputs2
- Number Of Digital Inputs9
- Number Of Digital Outputs4
- Operating Temperature Range+10 to +40 °F
- Operation ModeVector Control
- Output Current Heavy Duty34 A
- Output Current Normal Duty27 A
- Product TypeAC Variable Frequency & Servo Drives
- UPC_NO781568194454
Overview
Mfr description
ZD22H425-EL 25HP 460V NEMA1