Motion
545
Pipe Thread Sealant - 0.5 ml, Capsule, Purple Color
MI ITEM #01175271
MFR #545
Price$6.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 0.5 ml, Capsule, Purple Color
MI ITEM #01175271
MFR #545

Mfr description
234428 54505 545 PNEUM HYD SL .5 ML TB
  • Designed for the locking and sealing of metal pipes and fittings
  • Specially formulated to offer high lubricity for easy assembly and removal
  • Recommended for fine threaded fittings as used in hydraulic and pneumatic installations and small fittings in general
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.14/each

Specifications

Dimensions

  • Package Size
    0.5 ml
  • Weight
    0.01 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Chemical Base
    Methacrylate Ester
  • Color
    Purple
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Capsule
  • Product Form
    Liquid
  • Series
    545
  • UPC_NO
    079340545052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)