Motion
ZD22H240-EL
Variable Frequency AC Drive - Supply Voltage 230 V ac, 40 hp Normal Duty, Output Current 80 A Normal Duty, NEMA 1 Rating, 60 Hz, Vector Control
MI ITEM #01175317
MFR #ZD22H240-EL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Variable Frequency AC Drive - Supply Voltage 230 V ac, 40 hp Normal Duty, Output Current 80 A Normal Duty, NEMA 1 Rating, 60 Hz, Vector Control
MI ITEM #01175317
MFR #ZD22H240-EL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZD22H240-EL 40HP 230V NEMA1

Specifications

  • Drive Supply Voltage
    230 V ac
  • Horsepower Rating Normal Duty
    40 hp
  • Output Current Normal Duty
    80 A
  • Operation Mode
    Vector Control
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    NEMA 1
  • Enclosure Rating
    NEMA 1
  • Output Current Heavy Duty
    105 A
  • Input Frequency Rating
    60 Hz
  • Overall Depth
    309.9 mm
  • Overall Dim Height Width Depth
    914.4 x 368.3 x 309.9 mm
  • Overall Height
    914.4 mm
  • Overall Width
    368.3 mm
  • Operating Temperature Range
    +10 to +40 °F
  • Number Of Analog Inputs
    3
  • Number Of Digital Inputs
    9
  • Number Of Analog Outputs
    2
  • Number Of Digital Outputs
    4
  • Mounting Type
    Wall Mount
  • Weight
    175.00 lbs
  • UPC_NO
    781568197295

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought