Motion
545
Pipe Thread Sealant - 50 ml, Bottle, Purple Color
MI ITEM #01175377
MFR #545
Price$59.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Bottle, Purple Color
MI ITEM #01175377
MFR #545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.79/each

Specifications

Dimensions

  • Package Size
    50 ml
  • Specific Gravity
    1.02 @ 25 °C
  • Weight
    0.17 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Locks and Seals Hydraulic and Pneumatic Fittings without Fouling the System, Suitable for Fittings Up to 50mm in Diameter
  • Application Temperature Range
    72 °F
  • Chemical Base
    Methacrylate Ester
  • Chemical Type
    Methacrylate Ester
  • Color
    Purple
  • Cure Time
    24 hr
  • Flash Point
    199.94 °F
  • Gas Pressure Range
    10,000 psi
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    545
  • UPC_NO
    079340545311
  • Viscosity
    14,000 cP

Overview

Mfr description
135486 54531 545 PNEUM HYD SL 50 ML BO
  • Designed for the locking and sealing of metal pipes and fittings
  • Specially formulated to offer high lubricity for easy assembly and removal
  • Recommended for fine threaded fittings as used in hydraulic and pneumatic installations and small fittings in general
  • Contains no fillers or particles that could contaminate system fluids, foul valves, or clog fine filters and screens
  • Suitable for fittings up to 2” (50 mm) in diameter
  • Excellent solvent resistance
  • ABSSM and CFIA approved
  • Color: Purple

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought