Overview
Mfr description
25505-LSA GEAR PUMP
Specifications
- SeriesL2
- Displacement42.8 cm³/r
- Input Shaft Type13T 16/32 Spline
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
- Input RotationLeft Hand Rotation
- Port TypePlain
- Port LocationSide Ports
- Mounting Type2-Bolt SAE B Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data