Motion
545
Pipe Thread Sealant - 250 ml, Bottle, Purple Color
Mi Item #01175422
MFR #545
Price$199.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 250 ml, Bottle, Purple Color
Mi Item #01175422
MFR #545

Mfr description
195662 54541 545 PNEUM HYD SL 250 ML BO
  • Designed for the locking and sealing of metal pipes and fittings
  • Specially formulated to offer high lubricity for easy assembly and removal
  • Recommended for fine threaded fittings as used in hydraulic and pneumatic installations and small fittings in general
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.25/each

Specifications

Dimensions

  • Package Size
    250 ml
  • Specific Gravity
    1.02 @25 °C
  • Weight
    0.68 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Locks and Seals Hydraulic and Pneumatic Fittings
  • Application Temperature Range
    72 °F
  • Chemical Base
    Methacrylate Ester
  • Chemical Type
    Methacrylate Ester
  • Color
    Purple
  • Cure Time
    24 hr
  • Flash Point
    199.94 °F
  • Full Cure
    24 hr.
  • Gas Pressure Range
    10,000 psi
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    545
  • Standards Met
    CFIA, ABS
  • UPC_NO
    079340545410
  • Viscosity
    14,000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)