Motion
B92
Speed Reducer Motor Mount Adapter - Steel Material
MI ITEM #01175423
MFR #B92
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Speed Reducer Motor Mount Adapter - Steel Material
MI ITEM #01175423
MFR #B92

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B92 PSM MOUNTING ADAPTER

Specifications

  • Mount Component Type
    Motor Mount Adapter
  • Material
    Steel
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought