Specifications
Dimensions
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
Details
- Displacement46.7 cm³/r
- Input RotationLeft Hand Rotation
- Input Shaft Type13T 16/32 Spline
- Mounting Type2-Bolt SAE B Flange
- Port LocationRear Ports
- Port TypePlain
- SeriesL2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)