Specifications
Dimensions
- Inlet Port Size1.625-12 UN-2B SAE O-Ring
- Outlet Port Size1.0625-12 UN-2B SAE O-Ring
Details
- Displacement46.7 cm³/r
- Input RotationLeft Hand Rotation
- Input Shaft Type.875 in Dia Straight Key
- Mounting Type2-Bolt SAE B Flange
- Port LocationSide Ports
- Port TypePlain
- SeriesL2
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)