Motion
25506-LSD
Hydraulic Gear Pump -
Mi Item #01175557
MFR #25506-LSD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Gear Pump -
Mi Item #01175557
MFR #25506-LSD

Mfr description
25506-LSD GEAR PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet Port Size
    1.625-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1.0625-12 UN-2B SAE O-Ring

Details

  • Displacement
    46.7 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    .875 in Dia Straight Key
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Rear Ports
  • Port Type
    Plain
  • Series
    L2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)