Motion
ABFAL07AA03000000000A0A

DANFOSS HYDROSTATIC
ABFAL07AA03000000000A0A

Hydraulic Gear Pump -
Mi Item #01175658
MFR #ABFAL07AA03000000000A0A
Price$1,634.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ABFAL07AA03000000000A0A

Hydraulic Gear Pump -
Mi Item #01175658
MFR #ABFAL07AA03000000000A0A

Mfr description
25507-LSE GEAR PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,634.56/each

Specifications

Dimensions

  • Inlet Port Size
    1.25 in Dia Split Flange
  • Outlet Port Size
    .750 in Dia Split Flange

Details

  • Displacement
    51.1 cm³/r
  • Input Rotation
    Left Hand Rotation
  • Input Shaft Type
    13T 16/32 Spline
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Side Ports
  • Port Type
    Plain
  • Series
    L2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)