Motion
ABFAR08AB01000000000A0A

DANFOSS HYDROSTATIC
ABFAR08AB01000000000A0A

Hydraulic Gear Pump -
Mi Item #01175856
MFR #ABFAR08AB01000000000A0A
Price$1,313.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS HYDROSTATIC
ABFAR08AB01000000000A0A

Hydraulic Gear Pump -
Mi Item #01175856
MFR #ABFAR08AB01000000000A0A

Mfr description
25508-RSC GEAR PUMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,313.85/each

Specifications

Dimensions

  • Inlet Port Size
    1.625-12 UN-2B SAE O-Ring
  • Outlet Port Size
    1.0625-12 UN-2B SAE O-Ring

Details

  • Displacement
    55.2 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    .875 in Dia Straight Key
  • Mounting Type
    2-Bolt SAE B Flange
  • Port Location
    Side Ports
  • Port Type
    Plain
  • Series
    L2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)