Motion
1170T GRID   *4 SEGMENTS/SET*

FALK
1170T GRID *4 SEGMENTS/SET*

Grid Coupling Grid - 1170T Coupling Size Code, Alloy Steel Grid Material
Mi Item #01176724
MFR #1170T GRID *4 SEGMENTS/SET*
Price$11,329.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1170T GRID *4 SEGMENTS/SET*

Grid Coupling Grid - 1170T Coupling Size Code, Alloy Steel Grid Material
Mi Item #01176724
MFR #1170T GRID *4 SEGMENTS/SET*

Mfr description
1170T GRID
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11,329.99/each

Specifications

Dimensions

  • Coupling Size Code
    1170T
  • Weight
    31.08 lbs

Details

  • Coupling Style
    T
  • Coupling Type
    Grid
  • Grid Material
    Alloy Steel
  • Manufacturer Upc Number
    782934019739
  • Product Type
    Grid Coupling Grids
  • Series
    T10_T20 Series Grids
  • UPC_NO
    782934019739
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)