Motion
1190T GRID  *4 SEGEMENTS/SET*

FALK
1190T GRID *4 SEGEMENTS/SET*

Grid Coupling Grid - 1190T Coupling Size Code, Alloy Steel Grid Material
Mi Item #01176739
MFR #1190T GRID *4 SEGEMENTS/SET*
Price$17,211.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1190T GRID *4 SEGEMENTS/SET*

Grid Coupling Grid - 1190T Coupling Size Code, Alloy Steel Grid Material
Mi Item #01176739
MFR #1190T GRID *4 SEGEMENTS/SET*

Mfr description
1190T GRID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17,211.63/each

Specifications

Dimensions

  • Coupling Size Code
    1190T
  • Weight
    74.00 lbs
  • Weight Of Grease Required
    9.7 lb

Details

  • A/B Class
    A
  • Coupling Style
    T
  • Coupling Type
    Grid
  • Grease Included
    No
  • Grid Material
    Alloy Steel
  • Manufacturer Upc Number
    782934019753
  • Product Type
    Grid Coupling Grids
  • Quantity Of Grid Segments
    4
  • Series
    T10_T20 Series Grids
  • UPC_NO
    782934019753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)