Specifications
Dimensions
- Coupling Size Code1020T
- Weight0.0200 lb
Details
- A/B ClassB
- Compatible Part Number1020T20
- Country of OriginCN
- Coupling TypeGrid
- Cover TypeVertical Split
- For Cover TypeVertical
- Manufacturer Product Page
- Manufacturer Upc Number782934010002
- Product TypeGrid Coupling Components
- UPC_NO782934010002