Motion
1040T20 SEAL KIT

FALK
1040T20 SEAL KIT

Grid Coupling Component - Elastomeric (Seal) Material, 1040T Coupling Size Code
MI ITEM #01176775
MFR #1040T20 SEAL KIT
Price$44.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T20 SEAL KIT

Grid Coupling Component - Elastomeric (Seal) Material, 1040T Coupling Size Code
MI ITEM #01176775
MFR #1040T20 SEAL KIT

Mfr description
1040T20 SEAL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.60/each

Specifications

Dimensions

  • Coupling Size Code
    1040T
  • Weight
    0.06 lbs

Details

  • Compatible Part Number
    1040T20
  • For Cover Type
    Vertical
  • Includes
    Gasket
  • Material
    Elastomeric (Seal)
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934010026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)