Motion
1080T10 SEAL KIT

FALK
1080T10 SEAL KIT

Grid Coupling Component - T10 Series Horizontally-Split Cover Seal Kits Series, Elastomeric (Seal) Material, 1080T10 Coupling Size Code
Mi Item #01176816
MFR #1080T10 SEAL KIT
Price$72.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T10 SEAL KIT

Grid Coupling Component - T10 Series Horizontally-Split Cover Seal Kits Series, Elastomeric (Seal) Material, 1080T10 Coupling Size Code
Mi Item #01176816
MFR #1080T10 SEAL KIT

Mfr description
1080T10 SEAL KIT
  • Can be used on non-Falk horizontal covers; Substitute for ABB Dodge Grid-Lign 006811, Martin Blue-Flex 1080M10-SEAL, Altra TB Wood's G-Flex 1080T10PKT, Timken Lovejoy 69790405182; Five-year warranty. We're so confident in the performance of Falk Steelflex Couplings that they are warranted for 5 years when lubricated with Falk LTG Grease and used with Falk brand hubs and grids. Most competitors only offer a 12- or 18-month warranty
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.29/each

Specifications

Dimensions

  • Coupling Size Code
    1080T10
  • Weight
    0.0700 lb

Details

  • A/B Class
    A
  • Compatible Part Number
    1080T10
  • Country of Origin
    CN
  • Coupling Type
    Grid
  • Cover Type
    Horizontal Split
  • For Cover Type
    Horizontal
  • Includes
    One Kit Contains (2) Seals and (2) Gaskets
  • Material
    Elastomeric (Seal)
  • Product Type
    Grid Coupling Components
  • Series
    T10 Series Horizontally-Split Cover Seal Kits
  • UPC_NO
    782934089763
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)