Motion
1110T10 SEAL KIT

FALK
1110T10 SEAL KIT

Grid Coupling Component - T10 Series Horizontally-Split Cover Seal Kits Series, Elastomeric (Seal) Material, 1110T10 Coupling Size Code
MI ITEM #01176851
MFR #1110T10 SEAL KIT
Price$123.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1110T10 SEAL KIT

Grid Coupling Component - T10 Series Horizontally-Split Cover Seal Kits Series, Elastomeric (Seal) Material, 1110T10 Coupling Size Code
MI ITEM #01176851
MFR #1110T10 SEAL KIT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$123.67/each

Specifications

Dimensions

  • Coupling Size Code
    1110T10
  • Weight
    0.6610 lb

Details

  • A/B Class
    B
  • Compatible Part Number
    1110T10
  • Country of Origin
    CN
  • Coupling Type
    Grid
  • Cover Type
    Horizontal Split
  • For Cover Type
    Horizontal
  • Includes
    One Kit Contains (2) Seals and (2) Gaskets
  • Material
    Elastomeric (Seal)
  • Product Type
    Grid Coupling Components
  • Series
    T10 Series Horizontally-Split Cover Seal Kits
  • UPC_NO
    782934010491

Overview

Mfr description
1110T10 SEAL KIT
  • Type T10
  • Close coupled horizontal split cover
  • Double flexing, close-coupled design for use in four-bearing systems
  • Horizontally split cover allows for grid replacement without the movement of the connected equipment Type T20
  • Close coupled vertical split cover
  • Double flexing design
  • Vertically split steel cover is ideal for higher running speeds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text