Motion
1140T20 SEAL KIT

FALK
1140T20 SEAL KIT

Grid Coupling Component - Elastomeric (Seal) Material, 1140T Coupling Size Code
Mi Item #01176893
MFR #1140T20 SEAL KIT
Price$144.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1140T20 SEAL KIT

Grid Coupling Component - Elastomeric (Seal) Material, 1140T Coupling Size Code
Mi Item #01176893
MFR #1140T20 SEAL KIT

Mfr description
1140T20 SEAL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.88/each

Specifications

Dimensions

  • Coupling Size Code
    1140T
  • Weight
    0.5440 lb

Details

  • A/B Class
    B
  • Compatible Part Number
    1140T20
  • Country of Origin
    CN
  • Coupling Type
    Grid
  • Cover Type
    Vertical Split
  • For Cover Type
    Vertical
  • Includes
    Gasket
  • Material
    Elastomeric (Seal)
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934010125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)