Motion
1160T20 SEAL KIT

FALK
1160T20 SEAL KIT

Grid Coupling Component - Elastomeric (Seal) Material, Seal & Gasket Kit, 1160 Coupling Size Code
MI ITEM #01176913
MFR #1160T20 SEAL KIT
List Price$732.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1160T20 SEAL KIT

Grid Coupling Component - Elastomeric (Seal) Material, Seal & Gasket Kit, 1160 Coupling Size Code
MI ITEM #01176913
MFR #1160T20 SEAL KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$732.83/each for your price

Overview

Mfr description
1160T20 SEAL KIT

Specifications

  • Coupling Size Code
    1160
  • For Cover Type
    Vertical
  • Compatible Part Number
    1160T20
  • Material
    Elastomeric (Seal)
  • Includes
    Gasket
  • UPC_NO
    782934011658
  • Weight
    72.11 lbs
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text