Motion
1200T10 SEAL KIT

FALK
1200T10 SEAL KIT

Grid Coupling Component - T10 Series Horizontally-Split Cover Seal Kits Series, Elastomeric (Seal) Material, 1200T10 Coupling Size Code
Mi Item #01176945
MFR #1200T10 SEAL KIT
Price$1,719.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1200T10 SEAL KIT

Grid Coupling Component - T10 Series Horizontally-Split Cover Seal Kits Series, Elastomeric (Seal) Material, 1200T10 Coupling Size Code
Mi Item #01176945
MFR #1200T10 SEAL KIT

Mfr description
1200T10 SEAL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,719.67/each

Specifications

Dimensions

  • Coupling Size Code
    1200T10
  • Weight
    3.24 lbs

Details

  • Compatible Part Number
    1200T10
  • Coupling Type
    Grid
  • Cover Type
    Horizontal Split
  • For Cover Type
    Horizontal
  • Includes
    Seal Kit
  • Material
    Elastomeric (Seal)
  • Product Type
    Grid Coupling Components
  • Series
    T10 Series Horizontally-Split Cover Seal Kits
  • UPC_NO
    782934011634
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)