Motion
1150T10/20 SEAL

FALK
1150T10/20 SEAL

Grid Coupling Component - Elastomeric Material, Seal Ring, 1150 Coupling Size Code
MI ITEM #01177065
MFR #1150T10/20 SEAL
Price$165.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1150T10/20 SEAL

Grid Coupling Component - Elastomeric Material, Seal Ring, 1150 Coupling Size Code
MI ITEM #01177065
MFR #1150T10/20 SEAL

Mfr description
1150T10/20 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.38/each

Specifications

Dimensions

  • Coupling Size Code
    1150
  • Weight
    0.62 lbs

Details

  • Compatible Part Number
    1150T10, 1150T20
  • For Cover Type
    Horizontal, Vertical
  • Material
    Elastomeric
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934030901

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)