Motion
1160T SEAL

FALK
1160T SEAL

Grid Coupling Component - Elastomeric Material, 1160 Coupling Size Code
MI ITEM #01177072
MFR #1160T SEAL
Your Price$247.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1160T SEAL

Grid Coupling Component - Elastomeric Material, 1160 Coupling Size Code
MI ITEM #01177072
MFR #1160T SEAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$247.57/each(List $284.70)

Overview

Mfr description
1160T10/20 SEAL

Specifications

  • Coupling Size Code
    1160
  • For Cover Type
    Horizontal, Vertical
  • Compatible Part Number
    1160T10, 1160T20
  • Material
    Elastomeric
  • UPC_NO
    782934030918
  • Weight
    0.70 lbs
  • Overall Length
    6.0000 in
  • Product Type
    Grid Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought