Motion
1170T10/20 SEAL

FALK
1170T10/20 SEAL

Grid Coupling Component - Elastomeric Material, 1170 Coupling Size Code
Mi Item #01177079
MFR #1170T10/20 SEAL
Price$374.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1170T10/20 SEAL

Grid Coupling Component - Elastomeric Material, 1170 Coupling Size Code
Mi Item #01177079
MFR #1170T10/20 SEAL

Mfr description
1170T10/20 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$374.94/each

Specifications

Dimensions

  • Coupling Size Code
    1170
  • Weight
    0.86 lbs

Details

  • Compatible Part Number
    1170T10, 1170T20
  • Coupling Component
    Seal Kit
  • For Cover Type
    Horizontal, Vertical
  • Material
    Elastomeric
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934030925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)