Motion
1180t10 seal

FALK
1180t10 seal

Grid Coupling Component - Elastomeric Material, 1180T Coupling Size Code
Mi Item #01177086
MFR #1180t10 seal
Price$461.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1180t10 seal

Grid Coupling Component - Elastomeric Material, 1180T Coupling Size Code
Mi Item #01177086
MFR #1180t10 seal

Mfr description
1180T10 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.86/each

Specifications

Dimensions

  • Coupling Size Code
    1180T
  • Weight
    0.90 lbs

Details

  • Compatible Part Number
    1180T10
  • For Cover Type
    Horizontal
  • Material
    Elastomeric
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934030932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)