Motion
1190T10 SEAL

FALK
1190T10 SEAL

Grid Coupling Component - Elastomeric Material, 1190T Coupling Size Code
Mi Item #01177090
MFR #1190T10 SEAL
Price$636.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1190T10 SEAL

Grid Coupling Component - Elastomeric Material, 1190T Coupling Size Code
Mi Item #01177090
MFR #1190T10 SEAL

Mfr description
1190T10 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$636.22/each

Specifications

Dimensions

  • Coupling Size Code
    1190T
  • Weight
    1.44 lbs

Details

  • Compatible Part Number
    1190T10
  • For Cover Type
    Horizontal
  • Material
    Elastomeric
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934030949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)