Specifications
Dimensions
- Coupling Size Code1150T
- Weight5.00 lbs
Details
- Compatible Part Number1150T10
- For Cover TypeHorizontal
- Manufacturer Product Page
- Manufacturer Upc Number782934020537
- Product TypeGrid Coupling Components
- UPC_NO782934020537
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)