Motion
1160T20 GASKET

FALK
1160T20 GASKET

Grid Coupling Component - 1160 Coupling Size Code
Mi Item #01177245
MFR #1160T20 GASKET
Price$160.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1160T20 GASKET

Grid Coupling Component - 1160 Coupling Size Code
Mi Item #01177245
MFR #1160T20 GASKET

Mfr description
1160T20 GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.29/each

Specifications

Dimensions

  • Coupling Size Code
    1160
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Weight
    2.00 lbs

Details

  • Compatible Part Number
    1160T20
  • Coupling Component
    Hardware Kit
  • For Cover Type
    Vertical
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934030888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)