Specifications
Dimensions
- Coupling Size Code1170
- Weight0.10 lbs
Details
- Compatible Part Number1170T20
- For Cover TypeVertical
- Product TypeGrid Coupling Components
- UPC_NO782934030895
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)