Specifications
Dimensions
- Coupling Size Code1180T
- Weight0.10 lbs
Details
- Compatible Part Number1180T10
- For Cover TypeHorizontal
- Manufacturer Product Page
- Manufacturer Upc Number782934020568
- Product TypeGrid Coupling Components
- UPC_NO782934020568
Overview
Mfr description
1180T10 GASKET