Motion
1190T10 GASKET KIT *2 gaskets per kit*

FALK
1190T10 GASKET KIT *2 gaskets per kit*

Grid Coupling Component - 1190 Coupling Size Code
Mi Item #01177263
MFR #1190T10 GASKET KIT *2 gaskets per kit*
Price$278.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1190T10 GASKET KIT *2 gaskets per kit*

Grid Coupling Component - 1190 Coupling Size Code
Mi Item #01177263
MFR #1190T10 GASKET KIT *2 gaskets per kit*

Mfr description
1190T10 GASKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.78/each

Specifications

Dimensions

  • Coupling Size Code
    1190
  • Outside Diameter
    6.0000 in
  • Overall Length
    6.0000 in
  • Weight
    1.00 lbs

Details

  • Compatible Part Number
    1190T10
  • Coupling Component
    Gasket Kit
  • For Cover Type
    Horizontal
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934020575
  • Product Type
    Grid Coupling Components
  • UPC_NO
    782934020575
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)