Specifications
Dimensions
- Coupling Size Code1200T
- Weight568.83 lbs
Details
- Compatible Part Number1200T10
- For Cover TypeHorizontal
- Manufacturer Product Page
- Manufacturer Upc Number782934020582
- Product TypeGrid Coupling Components
- UPC_NO782934020582
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)