Motion
1020T20 COVER

FALK
1020T20 COVER

Grid Coupling Cover - 1020T Coupling Size Code, Vertical Split, 1.88 in Cover Overall Length
Mi Item #01177282
MFR #1020T20 COVER
Price$114.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T20 COVER

Grid Coupling Cover - 1020T Coupling Size Code, Vertical Split, 1.88 in Cover Overall Length
Mi Item #01177282
MFR #1020T20 COVER

Mfr description
1020T20 COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.59/each

Specifications

Dimensions

  • Coupling Size Code
    1020T
  • Cover Outside Diameter
    4.42 in
  • Cover Overall Length  
    1.88 in
  • Weight
    1.40 lbs

Details

  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    782934003141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)