Motion
1040T20 COVER

FALK
1040T20 COVER

Grid Coupling Cover - 1040T Coupling Size Code, Vertical Split, 2.04 in Cover Overall Length
Mi Item #01177300
MFR #1040T20 COVER
Price$131.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040T20 COVER

Grid Coupling Cover - 1040T Coupling Size Code, Vertical Split, 2.04 in Cover Overall Length
Mi Item #01177300
MFR #1040T20 COVER

Mfr description
1040T20 COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.80/each

Specifications

Dimensions

  • Coupling Size Code
    1040T
  • Cover Outside Diameter
    5.11 in
  • Cover Overall Length  
    2.04 in
  • Weight
    1.70 lbs

Details

  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    782934003165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)