Motion
1050T20 COVER

FALK
1050T20 COVER

Grid Coupling Cover - 1050T Coupling Size Code, Vertical Split, 2.4 in Cover Overall Length
MI ITEM #01177309
MFR #1050T20 COVER
Your Price$137.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T20 COVER

Grid Coupling Cover - 1050T Coupling Size Code, Vertical Split, 2.4 in Cover Overall Length
MI ITEM #01177309
MFR #1050T20 COVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.07/each(List $188.49)

Overview

Mfr description
1050T20 COVER

Specifications

  • Coupling Size Code
    1050T
  • Cover Type
    Vertical Split
  • Cover Overall Length
  • Cover Material
    Steel
  • Cover Outside Diameter
    5.86 in
  • Max Rpm
    6000 rpm
  • UPC_NO
    782934003172
  • Weight
    2.59 lbs
  • Product Type
    Grid Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text