Motion
1100T20 COVER

FALK
1100T20 COVER

Grid Coupling Cover - 1100T Coupling Size Code, Vertical Split, 4.7 in Cover Overall Length
Mi Item #01177354
MFR #1100T20 COVER
Price$450.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T20 COVER

Grid Coupling Cover - 1100T Coupling Size Code, Vertical Split, 4.7 in Cover Overall Length
Mi Item #01177354
MFR #1100T20 COVER

Mfr description
1100T20 COVER
  • Type T10
  • Close coupled horizontal split cover
  • Double flexing, close-coupled design for use in four-bearing systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.63/each

Specifications

Dimensions

  • Coupling Size Code
    1100T
  • Cover Outside Diameter
    10.55 in
  • Cover Overall Length  
    4.7 in
  • Weight
    10.04 lbs

Details

  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Max Rpm
    3250 rpm
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    782934003226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)