Motion
1130T10 COVER

FALK
1130T10 COVER

Grid Coupling Cover - 1130T Coupling Size Code, Horizontal Split, 14.25 in Cover Overall Length
MI ITEM #01177392
MFR #1130T10 COVER
Price$669.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1130T10 COVER

Grid Coupling Cover - 1130T Coupling Size Code, Horizontal Split, 14.25 in Cover Overall Length
MI ITEM #01177392
MFR #1130T10 COVER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$669.45/each

Specifications

Dimensions

  • Coupling Size Code
    1130T
  • Cover Outside Diameter
    13.62 in
  • Cover Overall Length  
    14.25 in
  • Weight
    20.393 lb

Details

  • A/B Class
    A
  • Construction Type
    Horizontally-Split
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Material
    Alloy Steel
  • Group & Class
    Grid Coupling Parts & Kits
  • Hardware Material
    Steel
  • Manufacturer Upc Number
    782934090868
  • Max Rpm
    1800 rpm
  • Product Type
    Grid Coupling Covers
  • Series
    T10 Series
  • UPC_NO
    782934090868

Overview

Mfr description
1130T10 COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text