Motion
1130T20 COVER

FALK
1130T20 COVER

Grid Coupling Cover - 1130T Coupling Size Code, Vertical Split, 5.9 in Cover Overall Length
MI ITEM #01177396
MFR #1130T20 COVER
Price$1,145.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1130T20 COVER

Grid Coupling Cover - 1130T Coupling Size Code, Vertical Split, 5.9 in Cover Overall Length
MI ITEM #01177396
MFR #1130T20 COVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,145.64/each

Specifications

Dimensions

  • Coupling Size Code
    1130T
  • Cover Outside Diameter
    14.92 in
  • Cover Overall Length  
    5.9 in
  • Weight
    22.77 lbs

Details

  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Max Rpm
    2400 rpm
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    782934003257

Overview

Mfr description
1130T20 COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text