Motion
1160T10 COVER  ASSEMBLY

FALK
1160T10 COVER ASSEMBLY

Grid Coupling Cover - 1160T10 Coupling Size Code, Horizontal Split, 10.9600 in Cover Overall Length
Mi Item #01177425
MFR #1160T10 COVER ASSEMBLY
Price$4,218.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1160T10 COVER ASSEMBLY

Grid Coupling Cover - 1160T10 Coupling Size Code, Horizontal Split, 10.9600 in Cover Overall Length
Mi Item #01177425
MFR #1160T10 COVER ASSEMBLY

Mfr description
1160T10 COVER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,218.74/each

Specifications

Dimensions

  • Coupling Size Code
    1160T10
  • Cover Outside Diameter
    19.76 in
  • Cover Overall Length  
    10.9600 in
  • Weight
    53.00 lbs

Details

  • Construction Type
    Horizontally-Split
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Group & Class
    Grid Coupling Parts & Kits
  • Manufacturer Upc Number
    782934020452
  • Max Rpm
    1350 rpm
  • Product Type
    Grid Coupling Covers
  • Series
    T10 Series
  • UPC_NO
    782934020452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)