Motion
1160T20 COVER ASSY

FALK
1160T20 COVER ASSY

Grid Coupling Cover - 1160 Coupling Size Code, Vertical Split, 9.0000 in Cover Overall Length
Mi Item #01177431
MFR #1160T20 COVER ASSY
Price$9,397.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1160T20 COVER ASSY

Grid Coupling Cover - 1160 Coupling Size Code, Vertical Split, 9.0000 in Cover Overall Length
Mi Item #01177431
MFR #1160T20 COVER ASSY

Mfr description
1160T20 COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,397.75/each

Specifications

Dimensions

  • Coupling Size Code
    1160
  • Cover Outside Diameter
    21 in
  • Cover Overall Length  
    9.0000 in
  • Weight
    70.80 lbs

Details

  • Coupling Component
    Cover Assembly and Hardware
  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Max Rpm
    1750 rpm
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    782934020513
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)