Motion
1170T10 COVER ASSEMBLY

FALK
1170T10 COVER ASSEMBLY

Grid Coupling Cover - 1170T10 Coupling Size Code, Horizontal Split, 12.1000 in Cover Overall Length
Mi Item #01177434
MFR #1170T10 COVER ASSEMBLY
Price$4,752.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1170T10 COVER ASSEMBLY

Grid Coupling Cover - 1170T10 Coupling Size Code, Horizontal Split, 12.1000 in Cover Overall Length
Mi Item #01177434
MFR #1170T10 COVER ASSEMBLY

Mfr description
1170T10 COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,752.25/each

Specifications

Dimensions

  • Coupling Size Code
    1170T10
  • Cover Outside Diameter
    22.32 in
  • Cover Overall Length  
    12.1000 in
  • Weight
    65.00 lbs

Details

  • Construction Type
    Horizontally-Split
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Group & Class
    Grid Coupling Parts & Kits
  • Manufacturer Upc Number
    782934020469
  • Max Rpm
    1225 rpm
  • Product Type
    Grid Coupling Covers
  • Series
    T10 Series
  • UPC_NO
    782934020469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)