Motion
1170T20 COVER ASSY.

FALK
1170T20 COVER ASSY.

Grid Coupling Cover - 1170 Coupling Size Code, Vertical Split, 9.4000 in Cover Overall Length
Mi Item #01177440
MFR #1170T20 COVER ASSY.
Price$10,585.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1170T20 COVER ASSY.

Grid Coupling Cover - 1170 Coupling Size Code, Vertical Split, 9.4000 in Cover Overall Length
Mi Item #01177440
MFR #1170T20 COVER ASSY.

Mfr description
1170T20 COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,585.05/each

Specifications

Dimensions

  • Coupling Size Code
    1170
  • Cover Outside Diameter
    23 in
  • Cover Overall Length  
    9.4000 in
  • Weight
    326.00 lbs

Details

  • Coupling Component
    Cover Kit
  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Max Rpm
    1600 rpm
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    782934020520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)