Motion
1190T10 COVER ASSEMBLY

FALK
1190T10 COVER ASSEMBLY

Grid Coupling Cover - 1190T10 Coupling Size Code, Horizontal Split, 12.8 in Cover Overall Length
MI ITEM #01177449
MFR #1190T10 COVER ASSEMBLY
Your Price$7,160.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1190T10 COVER ASSEMBLY

Grid Coupling Cover - 1190T10 Coupling Size Code, Horizontal Split, 12.8 in Cover Overall Length
MI ITEM #01177449
MFR #1190T10 COVER ASSEMBLY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,160.66/each(List $9,698.22)

Overview

Mfr description
1190T10 COVER

Specifications

  • Coupling Size Code
    1190T10
  • Cover Type
    Horizontal Split
  • Cover Overall Length
  • Cover Material
    Aluminum
  • Cover Outside Diameter
    26.6 in
  • Max Rpm
    1050 rpm
  • Coupling Type
    Grid
  • Manufacturer Upc Number
    782934020483
  • UPC_NO
    782934020483
  • Weight
    147.40 lbs
  • Construction Type
    Horizontally-Split
  • Group & Class
    Grid Coupling Parts & Kits
  • Series
    T10 Series
  • Product Type
    Grid Coupling Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text