Motion
5F RSB

FALK
5F RSB

5F HUB RSB
Mi Item #01177681
MFR #5F RSB
Price$1,508.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5F RSB

5F HUB RSB
Mi Item #01177681
MFR #5F RSB

Mfr description
5F HUB RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,508.94/each

Specifications

Dimensions

  • Overall Length
    3.5000 in
  • Weight
    6.28 lbs

Details

  • Product Type
    Grid Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)