Motion
WH-11
Bearing Lock Washer - 2.1820 in ID, 3.1090 in Outside Dia., 2.6860 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01177692
MFR #WH-11
Price$8.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.1820 in ID, 3.1090 in Outside Dia., 2.6860 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01177692
MFR #WH-11

Mfr description
WH11 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.97/each

Specifications

Dimensions

  • Bore Diameter  
    2.1820 in
  • Face Diameter  
    2.6860 in
  • Outside Diameter Over Tangs
    3.1090 in
  • Tang Width  
    0.2340 in

Details

  • Compatible Lock Nut Number
    N-11
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968711100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)