Motion
WH-17
Bearing Lock Washer - 3.3950 in ID, 4.6560 in Outside Dia., 4.0610 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01177832
MFR #WH-17
Price$19.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.3950 in ID, 4.6560 in Outside Dia., 4.0610 in Face Dia., Carbon Steel Material, WH Series
MI ITEM #01177832
MFR #WH-17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.72/each

Specifications

Dimensions

  • Bore Diameter  
    3.3950 in
  • Face Diameter  
    4.0610 in
  • Outside Diameter Over Tangs
    4.6560 in
  • Tang Width  
    0.3280 in

Details

  • Compatible Lock Nut Number
    AN-17
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968711704

Overview

Mfr description
WH17 LOCKWASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought