Motion
1120T HUB 3.5000 NON-STK 7/8 X 7/16 KW

FALK
1120T HUB 3.5000 NON-STK 7/8 X 7/16 KW

Grid Coupling Hub - 1120 Coupling Size Code, Finished w/ Keyway Bore, 3.5000 in Bore Diameter
MI ITEM #01177862
MFR #1120T HUB 3.5000 NON-STK 7/8 X 7/16 KW
Your Price$1,718.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1120T HUB 3.5000 NON-STK 7/8 X 7/16 KW

Grid Coupling Hub - 1120 Coupling Size Code, Finished w/ Keyway Bore, 3.5000 in Bore Diameter
MI ITEM #01177862
MFR #1120T HUB 3.5000 NON-STK 7/8 X 7/16 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,718.74/each(List $2,148.42)

Overview

Mfr description
1120T HUB 3.5000 NON-STK 7/8 X 7/16 KW

Specifications

  • Coupling Size Code
    1120
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Torque Capacity
    121000 in
  • Horsepower @ 100 RPM
    192 hp
  • Keyway Size
    7/8 x 7/16 in
  • Coupling Type
    Grid
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934015090
  • UPC_NO
    782934015090
  • Weight
    63.16 lbs
  • Coupling Size
    1120
  • Outside Diameter
    7.0625 in
  • Overall Length
    12.7500 in
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text