1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
8F HUB 1.875 NON-STK
Grid Coupling Hub - 8 Coupling Size Code, 1.8750 in Bore Diameter
Mi Item #
01177931
MFR #
8F HUB 1.875 NON-STK
Price
$5,021.42
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Metallic Grid Couplings
FALK 8F HUB 1.875 NON-STK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
8F HUB 1.875 NON-STK
Grid Coupling Hub - 8 Coupling Size Code, 1.8750 in Bore Diameter
Mi Item #
01177931
MFR #
8F HUB 1.875 NON-STK
Mfr description
8F HUB 1.875 NON-STK 1/2 X 1/4 KW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$5,021
.42
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1.8750 in
Coupling Size Code
8
Weight
8.00 lbs
Details
Coupling Component
Hub Only
Product Type
Grid Coupling Hubs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items